Beli bearing 6906 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. monotaro Deep Groove Ball Bearings Series 6900 Open Type
    Mulai

    Rp34.900

    monotaro Deep Groove Ball Bearings Series 6900 Open Type
    atribut:
    • Load Direction: radial
    • The Outer Ring Type: flat
    • Bearing Ring Shape: Deep groove ball bearings
    • Body Material: High carbon chromium bearing steel
    • JIS Grade: 0
    • Races the Number of Columns: Single row
    • Shield Shape: Open type
    • The Rolling Element Material: High carbon chromium bearing steel
  2. NACHI Deep Groove Ball Bearing Tipe NKE
    Mulai

    Rp52.900

    NACHI Deep Groove Ball Bearing Tipe NKE
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
    atribut:
    • Shield Form: Single non-contact seal type
    • Track Ring Form: Deep groove ball bearing
    • Track Ring Line Number: Single row
  3. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  4. NACHI Deep Groove Ball Bearing Tipe NSE
    Mulai

    Rp21.900

    NACHI Deep Groove Ball Bearing Tipe NSE
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  5. NACHI Deep Groove Ball Bearing Tipe 2NKE
    Mulai

    Rp52.900

    NACHI Deep Groove Ball Bearing Tipe 2NKE
    Deskripsi:
    - Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.- The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).- Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  6. NACHI Deep Groove Ball Bearing Tipe Terbuka
    Mulai

    Rp15.900

    NACHI Deep Groove Ball Bearing Tipe Terbuka
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  7. NTN Deep Groove Ball Bearing 6900 Series Open Type
    Mulai

    Rp24.900

    NTN Deep Groove Ball Bearing 6900 Series Open Type
    atribut:
    • Load Direction: radial
    • Bearing Number: 6900
    • Material (Main Unit): High carbon chromium bearing steel
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Rolling Element Material: High carbon chromium bearing steel
    • Shield Shape: Open type
  8. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  9. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  10. FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    FAG Deep Groove Ball Bearing 2Z Series (Laher)
    Deskripsi:
    Deep groove ball bearings are available in single row and double row designs.Single row bearings are particularly suitable where:- high and very high speeds are required-the bearing arrangement must be operated with very low friction- very low running noise is required, without reducing the speed, load - carrying capacity and operating life of the bearing (Generation C) - high demands are made on the sealing of the bearing, without increasing heat generation or limiting the speed (Generation C)- the bearing position is to be designed particularly economically. Double row bearings can be considered for bearing arrangements where:- the load carrying capacity of single row deep groove ball bearings is no longer sufficient - axial loads in both directions and/or tilting moments must be supported in addition to radial loads - a high load carrying capacity is required and the design envelope available in a radial and axial direction is relatively small.
  11. Sawo Plastik PE Orange
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Sawo Plastik PE Orange
    Deskripsi:
    KANTONG PLASTIK PE SAWO ORANGE / BAL Aman dan Higienis Plastik PE Bawang adalah jenis plastik yang : ELASTIS / LENTUR, sehingga tidak mudah pecah (tahan benturan) Warna plastik PE Bawang adalah TRANSPARAN (agak buram) Terbuat dari bahan PLASTIK MURN, bersih, higienis dan tidak berbau.I   Dapat digunakan untuk : Membungkus cairan seperti minyak dan santan atau air untuk es batu. Membungkus benda berat dan padat (tepung, gula, dll)
    atribut:
    • Material: Plastic
  12. SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Mulai

    Rp30.900

    SKF Deep Groove Ball Bearing Single Row with Seals Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Material: Bearing Steel
    • Number of Rows: Single Row
    • Radial Internal Clearance: CN
    • Sealing: Shield on One Side
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Sealing Type: Non-Contact
  13. NACHI Deep Groove Ball Bearing Tipe ZE
    Mulai

    Rp17.900

    NACHI Deep Groove Ball Bearing Tipe ZE
    Deskripsi:
    Deep Groove ball bearings are the most popular of all the ball bearing types because they are available in a wide variety of seal, shield and snap-ring arrangements.The bearing ring grooves are circular arcs made slightly larger than the radius of the ball. The balls make point contact with the raceways (elliptical contact when loaded). The inner ring shoulders are of equal height (as the outer ring shoulders).Deep Groove ball bearings can sustain radial, axial, or composite loads and because of simple design, this bearing type can be produced to provide both high-running accuracy and high-speed operation.
  14. IKO Cam Followers
    Rating:
    100% of 100
    (1)
    Mulai

    Rp65.900

  15. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

Daftar Harga bearing 6906 Terbaru March 2026
monotaro Deep Groove Ball Bearings Series 6900 Open TypeRp34.900
NACHI Deep Groove Ball Bearing Tipe NKERp52.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
NACHI Deep Groove Ball Bearing Tipe NSERp21.900
FAG Deep Groove Ball BearingRp22.900
NTN Deep Groove Ball Bearing 6800 SeriesRp26.900
NACHI Deep Groove Ball Bearing Tipe 2NKERp52.900
NACHI Deep Groove Ball Bearing Tipe TerbukaRp15.900
NTN Deep Groove Ball Bearing 6900 Series Open TypeRp24.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)Rp28.900

Data diperbarui pada 18/03/2026 (Harga belum termasuk PPN)